19.2V Cordless 14.5 oz. Grease Gun Nickel-cadmium Battery
19.2V Cordless 14.5 oz. Grease Gun Nickel-cadmium Battery
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete system in a hard case
- With a completely cordless grease gun if you can get the hose to the grease fitting all you have to do is squeeze the trigger and grease will flow where you need it
Specifications
- Battery Type:
- NiCad (Nickel-cadmium)
- Capacity:
- 14.5 oz
- Corded Cordless:
- Cordless
- End Connection 1:
- NPT
- End Connections:
- NPT
- Length:
- 30 in
- Material:
- Plastic
- Power Source:
- Battery
- Pressure - Maximum:
- 8500 psi
- Tool Type:
- Grease Gun
- Volts:
- 19.2V