3/4 in. MNPT Polyethylene Bung Faucet
3/4 in. MNPT Polyethylene Bung Faucet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of yellow polyethylene to prevent corrosion
- Can be used on drums containing oil, biodiesel and numerous chemicals
- Screws into bung opening on drums to allow easy pouring of contents
- Size: 3/4" NPT
- Lockable tab provides security
Specifications
- Application:
- Oil
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- UL Listed:
- No