5 gpm Polyethylene Siphon Transfer Hand Pump
5 gpm Polyethylene Siphon Transfer Hand Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Body and suction tubes are polyethylene
Specifications
- Flow Rate:
- 5 gpm
- Material:
- Plastic
- Material Type:
- Polyethylene
- Pump Application -:
- Chemical Transfer
- Pump Body Material:
- PVDF
- UL Listed:
- No