This product requires certification to purchase.

8 qt Flow Control Oil Can

National Spencer

8 qt Flow Control Oil Can

  • Fast #
  • Part #N748
  • Item #7043296
  • Manufacturer Part #748
4.8 out of 5 Customer Rating
Brand image
National Spencer

8 qt Flow Control Oil Can

  • Fast #
  • Part #N748
  • Item #7043296
  • Manufacturer Part #748
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One handed precision flow control
  • Non-splash rim
  • Flexible metal spout
  • Designed for precise control of output by a simple thumb controlled lever adjacent to the handle
  • Requires Certification

Specifications

Capacity:
8 qt
Coating:
Enamel
Color Finish Name:
Black
FM Approved:
No
Material:
Steel
Product Type:
Oil Can
UL Listed:
No
UPC:
015954307488