*PORTOL LG MIR ASH
*PORTOL LG MIR ASH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Handcrafted from an innovative blend of concrete and jute fiber
- NativeStone® concrete frame provides lasting durability and a modern appearance
- Mirror features beveled glass
- IMPROVED SEALER! – Better Protection from stains, scratches and cracks
- Wall-mounted installation
- Mounts both horizontally and vertically
- Integrated hanging wire included for easy installation
- Covered under Native Trails limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash
- Height:
- 2
- Installation Type:
- Vertical Mount, Horizontal Mount
- Length:
- 26
- Material:
- NativeStone
- Proposition 65:
- WARNING: This product can expose you to Silica, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Type:
- NNSMR2622A
- UPC:
- 817315015700
- Weight:
- 24.5
- Width:
- 22