1-1/2 in. Dome Drain in Weathered Copper
1-1/2 in. Dome Drain in Weathered Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Functions like a grid drain but elegantly covers entire drain opening
- High quality finish will resist rust and corrosion through everyday use
- All hardware required for installation is included
- All exposed parts are plated
- 1.5" drain
- Lavatory application
- Covered under Native Trails one year warranty
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Weathered Copper
- Grid Drain Material:
- Brass
- IAPMO Listed:
- Yes
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Length:
- 8-3/4 in
- Tailpiece Style:
- Straight
- UPC:
- 817315011139