This product requires certification to purchase.

1-1/2 in. Plated Brass Dome Drain in Matte Black

Native Trails

1-1/2 in. Plated Brass Dome Drain in Matte Black

  • Fast #
  • Part #NDR120MB
  • Item #7607167
  • Manufacturer Part #DR120-MB
4.1 out of 5 Customer Rating
Brand image
Native Trails

1-1/2 in. Plated Brass Dome Drain in Matte Black

  • Fast #
  • Part #NDR120MB
  • Item #7607167
  • Manufacturer Part #DR120-MB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • NEW Matte Black Finish!
  • Functions like a grid drain but elegantly covers entire drain opening
  • High quality finish will resist rust and corrosion through everyday use
  • All hardware required for installation is included
  • 1.5" drain
  • Lavatory application
  • Covered under Native Trails one year warranty
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Grid Drain Material:
Brass
IAPMO Listed:
Yes
Overflow Included:
No
Product Type:
Dome Drain
Strainer Diameter:
2-1/8 in
Tailpiece Length:
8-3/4 in
Tailpiece Style:
Straight
UPC:
816683025892