10-1/4 in. Sink Bottom Grid for Small Bowl in Stainless Steel
10-1/4 in. Sink Bottom Grid for Small Bowl in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Safeguards the bottom of your sink while providing a surface for washing dishes or preparing food
- Made from Stainless Steel
- Rust-resistant
- Rubber feet included to help protect the bottom of your sink
- Covered under Native Trails one year warranty
Specifications
- Brand Model Compatibility:
- Cocina Duet CPK275P Sink
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 10-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 17-1/4 in x 10-1/4 in
- UPC:
- 817315017278
- Weight:
- 1.5 lb
- Width:
- 17-1/4 in