12 in. Bottom Grid Square Sink in Stainless Steel
12 in. Bottom Grid Square Sink in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Safeguards the bottom of your sink while providing a surface for washing dishes or preparing food
- Use with Cantina, Cantina Pro, and Ventana
- Available in two finishes to coordinate with a variety of sink materials
- Rubber feet included to help protect the bottom of your sink
- Covered under Native Trails one year warranty
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1/4 in
- IAPMO Listed:
- Yes
- Length:
- 12 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Square
- Size:
- 12 in x 12 in
- UPC:
- 817315011399
- Weight:
- 1 lb
- Width:
- 12 in