15-1/4 x 28 in. Plastic and Stainless Steel Grid
15-1/4 x 28 in. Plastic and Stainless Steel Grid
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Safeguards the bottom of your sink while providing a surface for washing dishes or preparing food
- Mocha finish coordinates with antique copper sinks
- Rust-resistant
- Rubber feet included to help protect the bottom of your sink
- Covered under Native Trails one year warranty
- In-the-sink protector rack preserves your sink and maximizes your productivity
- Acrylic feet provide added protection
- Durable stainless-steel construction
- Dishwasher safe
Specifications
- Brand Model Compatibility:
- Farmhouse Quartet, Rhapsody
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 1/4
- IAPMO Listed:
- No
- Length:
- 28
- Material:
- Plastic, Stainless Steel
- Material Type:
- Acrylic
- Product Type:
- Grid
- Shape:
- Specialty
- Size:
- 15-1/4 in x 28 in
- UPC:
- 816683027896
- Weight:
- 5
- Width:
- 15-1/4