1.5 in. Push to Seal Dome Drain in Polished Chrome
1.5 in. Push to Seal Dome Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a forged brass nut and heavy 17 gauge tube
- High quality finish will resist rust and corrosion through everyday use
- All hardware required for installation is included
- All exposed parts are plated
- 1.5" drain
- Lavatory application
- Covered under Native Trails one year warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Brass
- IAPMO Listed:
- Yes
- Overflow Included:
- No
- Product Type:
- Push & Seal Drain Assembly
- Strainer Diameter:
- 2-1/8
- Tailpiece Length:
- 6
- Tailpiece Style:
- Straight
- UPC:
- 817315015519