16 in. Vessel Bathroom Sink in 24K Matte Gold
16 in. Vessel Bathroom Sink in 24K Matte Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Length:
- 16
- Pedestal Only:
- No
- Sink Size Range:
- Less than 20 in
- Type:
- NPML1616G
- UPC:
- 816683029272
- Vessel Only:
- No