2-1/8 x 6 in. Bathroom Sink Drain in Matte Black
2-1/8 x 6 in. Bathroom Sink Drain in Matte Black
Product Details
Product Details
- NEW Matte Black Finish!
- Features a forged brass nut and heavy 17 gauge tube
- High quality finish will resist rust and corrosion through everyday use
- All hardware required for installation is included
- 1.5" drain
- Lavatory application
- Covered under Native Trails one year warranty
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Grid Drain Material:
- Brass
- Overflow Included:
- No
- Product Type:
- Push & Seal Drain Assembly
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight
- UPC:
- 816683025915