2 in. Junior Strainer Drain Basket in Brushed Nickel
2 in. Junior Strainer Drain Basket in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features spring-loaded center post for a tight seal
- High quality finish will resist rust and corrosion through everyday use
- Compatible with Native Trails bar/prep sinks with 2" drain openings
- Available in six finishes to coordinate with a variety of sink materials
- All hardware required for installation is included
- 2" drain
- Covered under Native Trails one year warranty
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Diameter:
- 2-7/8
- GSA Approved:
- No
- Height:
- 2-7/8
- IAPMO Listed:
- Yes
- Material:
- Metal
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Strainer Size:
- 2
- Tailpiece Included:
- No
- UPC:
- 817315011207