2 in. Junior Strainer Drain Basket in Oil Rubbed Bronze
2 in. Junior Strainer Drain Basket in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features spring-loaded center post for a tight seal
- High quality finish will resist rust and corrosion through everyday use
- Compatible with Native Trails bar/prep sinks with 2" drain openings
- Available in six finishes to coordinate with a variety of sink materials
- All hardware required for installation is included
- 2" drain
- Covered under Native Trails one year warranty
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Diameter:
- 2-7/8 in
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed:
- Yes
- Material:
- Metal
- Origin:
- Global
- Strainer Size:
- 1-13/20 in
- UPC:
- 817315011214