This product requires certification to purchase.

20-1/2 in x 14-1/2 in Stainless Steel Grid

Native Trails

20-1/2 in x 14-1/2 in Stainless Steel Grid

  • Fast #
  • Part #NGR2014SS
  • Item #7110794
  • Manufacturer Part #GR2014-SS
5 out of 5 Customer Rating
Brand image
Native Trails

20-1/2 in x 14-1/2 in Stainless Steel Grid

  • Fast #
  • Part #NGR2014SS
  • Item #7110794
  • Manufacturer Part #GR2014-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Richmond, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Safeguards the bottom of your sink while providing a surface for washing dishes or preparing food
  • Made from Stainless Steel
  • Rust-resistant
  • Rubber feet included to help protect the bottom of your sink
  • Covered under Native Trails one year warranty
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
20-1/2 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
20-1/2 in x 14-1/2 in
UPC:
817315017339
Weight:
1.5 lb
Width:
14-1/2 in