This product requires certification to purchase.

21 in. Undermount Concrete Bathroom Sink in Slate

Native Trails

21 in. Undermount Concrete Bathroom Sink in Slate

  • Fast #
  • Part #NNSL2116S
  • Item #12153031
  • Manufacturer Part #NSL2116-S
4.1 out of 5 Customer Rating
Brand image
Native Trails

21 in. Undermount Concrete Bathroom Sink in Slate

  • Fast #
  • Part #NNSL2116S
  • Item #12153031
  • Manufacturer Part #NSL2116-S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Covered under Native Trails' 5 year limited warranty and 1 year limited commercial warranty
  • Constructed of concrete
  • Coordinates with products from the Native Stone line
  • Undermount installation
  • Center drain location provides optimal draining capability
  • Mounting hardware included
  • Complies with ADA standards
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Color Finish Category:
Greys
Color Finish Name:
Slate
Height:
5-3/4 in
Length:
21 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Sink Bowl Size:
18-1/2 in x 13 in x 5 in
Sink Depth:
5 in
Sink Installation Type:
Undermount
Sink Material:
Concrete
Sink Size Range:
20 in - 25.99 in
Type:
NNSL2116S
UPC:
840292206823
Width:
15-1/2 in