24 in. Undermount Farmhouse Concrete Single Bowl Kitchen Sink in Charcoal
24 in. Undermount Farmhouse Concrete Single Bowl Kitchen Sink in Charcoal
Product Details
Product Details
- Next-generation sealer - sealed with NativeStone shield for ultimate protection from stains, scratches and cracks
- Artisan crafted out of NativeStone lightweight concrete
- Single bowl design provides ample workspace
- Installs as apron-front or undermount
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CSA Certified:
- CSA B45.8
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Drain Location:
- Center
- Drain Opening:
- 3-3/4
- Length:
- 24
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-3/4 in x 15-3/4 in x 9-1/2 in
- Sink Depth:
- 10-1/4
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Concrete
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 816683028749
- Width:
- 18