26 in. Undermount Sink Kit
26 in. Undermount Sink Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 26 in
- Pedestal Only:
- No
- Sink Size Range:
- 26 in - 30.99 in
- Type:
- NUK1426
- UPC:
- 816683025779
- Vessel Only:
- No