29 in x 17-1/2 in Stainless Steel Grid
29 in x 17-1/2 in Stainless Steel Grid
Frequently Purchased Together
Product Details
- Made from Stainless Steel
- Rust-resistant
- Safeguards the bottom of your sink while providing a surface for washing dishes or preparing food
- Covered under Native Trails one year warranty
- Rubber feet included to help protect the bottom of your sink
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 29 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 29 in x 17-1/2 in
- Thickness:
- 1 in
- Weight:
- 5 lb
- Width:
- 17-1/2 in