3-1/2 in. Post Type Basket Strainer in Oil Rubbed Bronze
3-1/2 in. Post Type Basket Strainer in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard 3.5" drain suitable for most kitchen, bar, and prep sinks
- Features spring-loaded center post for a tight seal
- Coordinates with Native Trails' DR340 disposer trim
- High quality finish will resist rust and corrosion through everyday use
- All hardware required for installation is included
- Covered under Native Trails one year warranty
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Diameter:
- 4-1/2 in
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Metal
- Origin:
- Global
- Strainer Size:
- 3-1/2 in
- UPC:
- 817315011245