3-1/2 in. Copper Basket Strainer with Disposer Trim
3-1/2 in. Copper Basket Strainer with Disposer Trim
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Solid Copper drain finish pairs perfectly with Polished Copper finish sinks
- Fits most ISE type disposer units (InSinkErator, KitchenAid)
- Features spring-loaded center post for a tight seal
- High quality finish will resist rust and corrosion through everyday use
- All hardware required for installation is included
- Covered under Native Trails one year warranty
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Polished Copper
- Drain Diameter:
- 4-1/2 in
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Copper
- Origin:
- Global
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No
- UPC:
- 816683025526