30 in. Trough Bathroom Sink in Ash
30 in. Trough Bathroom Sink in Ash
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 30 in
- Pedestal Only:
- No
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 816683028107
- Vessel Only:
- No
- Width:
- 19 in