This product requires certification to purchase.

30 x 18 in. Concrete Single Bowl Farmhouse and Undermount Kitchen Sink in Charcoal

Native Trails

30 x 18 in. Concrete Single Bowl Farmhouse and Undermount Kitchen Sink in Charcoal

  • Fast #
  • Part #NNSK3018C
  • Item #9433972
  • Manufacturer Part #NSK3018-C
4.4 out of 5 Customer Rating
Brand image
Native Trails

30 x 18 in. Concrete Single Bowl Farmhouse and Undermount Kitchen Sink in Charcoal

  • Fast #
  • Part #NNSK3018C
  • Item #9433972
  • Manufacturer Part #NSK3018-C
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Charcoal Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Next-generation sealer - sealed with NativeStone shield for ultimate protection from stains, scratches and cracks
  • Artisan crafted out of NativeStone lightweight concrete
  • Single-bowl design provides ample interior space
  • Can be installed as an apron-front or undermount
  • UPC/cUPC compliant
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA B45.8
Color Finish Category:
Blacks
Color Finish Name:
Charcoal
Drain Location:
Center
Drain Opening:
3-3/4 in
Length:
30 in
Number of Bowls:
1
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
27-3/4 in x 15-3/4 in x 9-1/2 in
Sink Depth:
10-1/4 in
Sink Installation Type:
Farmhouse
Sink Material:
Concrete
Sink Size Range:
26 in - 30.99 in
UPC:
816683028756
Width:
18 in