31 in. Wrought Iron Round Mirror
31 in. Wrought Iron Round Mirror
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mirror features beveled glass
- Steel frame with a matte black finish
- Constructed of steel providing durability and a contemporary appearance
- Back of frame includes integrated hanging tabs for installation
- Covered under Native Trails limited lifetime warranty
- Wall-mounted installation
- Coordinates with Cuzco Vanity
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 31 in
- Glass Type:
- Beveled
- Installation Type:
- Wall Mount
- Material:
- Wrought Iron
- Origin:
- Global
- Product Type:
- Wrought Iron Round Mirror
- Shape:
- Round
- Weight:
- 21 lb