33 x 29 in. Beveled Mirror in Brown
33 x 29 in. Beveled Mirror in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handcrafted in the USA
- Constructed from reclaimed oaking staves for exceptional strength and a rustic appearance
- Vintner's Collection mirrors are hand-crafted by artisans using repurposed oak barrels and oak staves from wineries along the California Central Coast
- The Cabernet's deep red-brown finish is the natural result of oak staves soaking in red wine for years
- Features a water-resistant low-VOC finish
- Mirror features beveled glass
- French cleat included for easy installation
- Mounts both horizontally and vertically
- Covered under Native Trails limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Cabernet
- Glass Type:
- Beveled
- Installation Type:
- Vertical Mount, Horizontal Mount
- Length:
- 2 in
- Material:
- Reclaimed Oak
- Shape:
- Rectangular
- UPC:
- 817315012358
- Weight:
- 25 lb
- Width:
- 37 in