36 in. Freestanding Vanity in Red Wine-Stained Oak
36 in. Freestanding Vanity in Red Wine-Stained Oak
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handcrafted in the USA
- Constructed from reclaimed oaking staves for exceptional strength and a rustic appearance
- Vintner's Collection vanity bases are hand-crafted by artisans using repurposed oak barrels and oak staves from wineries along the California Central Coast
- Vanity features four full-extension soft-close drawers providing ample concealed storage space
- Removable front panel for easy plumbing access and hidden storage
- The Cabernet's deep red-brown finish is the natural result of oak staves soaking in red wine for years
- Features a water-resistant low-VOC finish
- Solid construction and assembly provide years of reliable performance
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Cabernet
- Depth:
- 21-1/2
- Height:
- 24
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 37
- Material:
- Reclaimed Oak
- UPC:
- 817315012525
- Width:
- 34