This product requires certification to purchase.

36 Wrought Iron Vanity Base *CUZCO HACO

Native Trails

36 Wrought Iron Vanity Base *CUZCO HACO

  • Fast #
  • Part #NVNR362
  • Item #4138974
  • Manufacturer Part #VNR362
3.3 out of 5 Customer Rating
Brand image
Native Trails

36 Wrought Iron Vanity Base *CUZCO HACO

  • Fast #
  • Part #NVNR362
  • Item #4138974
  • Manufacturer Part #VNR362
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of steel providing durability and a contemporary appearance
  • Hand-hammered recycled copper insets provide a striking display
  • Handcrafted steel frame with a matte black finish
  • Equipped with a large open shelf, ideal for storage
  • Coordinate with Cuzco, Havana or Asana mirrors for a matching ensemble
  • Covered under Native Trails limited lifetime warranty
  • Vanity base only
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
21-1/2 in
Height:
32 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
UPC:
817315011962
Width:
36 in