36 X 22 Vanity ANVI America
36 X 22 Vanity ANVI America
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handcrafted in the USA
- Crafted from reclaimed wood for exceptional strength and a rustic appearance
- Hand-forged iron hinges and pulls
- Cabinet features a large storage compartment
- Hand-rubbed finish
- Solid construction and assembly provide years of reliable performance
- Coordinate with Americana Collection mirrors for a matching ensemble
- Covered under Native Trails limited lifetime warranty
- Vanity base only
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Anvil
- Height:
- 32
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 36
- Material:
- Reclaimed Wood
- UPC:
- 817315011917
- Width:
- 21-1/2