47 in. Undermount Installation Kit Rail System
47 in. Undermount Installation Kit Rail System
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Length:
- 47 in
- Pedestal Only:
- No
- Sink Size Range:
- Greater than 36 in
- UPC:
- 816683025786
- Vessel Only:
- No