48 x 21-1/2 x 33 in. Floor Mount Vanity in Driftwood
48 x 21-1/2 x 33 in. Floor Mount Vanity in Driftwood
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handcrafted in the USA
- Crafted from reclaimed wood for exceptional strength and a rustic appearance
- Hand-forged iron hinges and pulls
- Cabinet features a large storage compartment with integrated shelf
- Hand-rubbed finish
- Solid construction and assembly provide years of reliable performance
- Coordinate with Americana Collection mirrors for a matching ensemble
- Covered under Native Trails limited lifetime warranty
- Vanity base only
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Driftwood
- Depth:
- 21-1/2
- Height:
- 33
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 48
- Material:
- Reclaimed Wood
- UPC:
- 816683025465
- Width:
- 21-1/2