9-3/4 in. Polished Copper Dome Drain
9-3/4 in. Polished Copper Dome Drain
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Functions like a grid drain but elegantly covers entire drain opening
- High quality finish will resist rust and corrosion through everyday use
- All hardware required for installation is included
- All exposed parts are plated
- 1.5" drain
- Lavatory application
- Covered under native trails one year warranty
- Eight finish options
- Fits U.S. standard 1-1/2"
- Compression threaded
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Polished Copper
- Drain Opening:
- 2-1/4 in
- Grid Drain Material:
- Metal
- IAPMO Listed:
- Yes
- Overflow Included:
- No
- Product Type:
- Dome Drain
- Strainer Diameter:
- 2-6/25 in
- Tailpiece Length:
- 5-9/10 in
- Tailpiece Style:
- Straight
- UPC:
- 816683025502