33 in. Rectangle Vanity in Anvil
Americana® 33 in. Rectangle Vanity in Anvil
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handcrafted in the USA
- Crafted from reclaimed wood for exceptional strength and a rustic appearance
- Hand-forged iron hinges and pulls
- Cabinet features a large storage compartment
- Hand-rubbed finish
- Solid construction and assembly provide years of reliable performance
- Coordinate with Americana Collection mirrors for a matching ensemble
- Covered under Native Trails limited lifetime warranty
- Vanity base only
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Americana®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Anvil
- Depth:
- 21-1/2 in
- Height:
- 33 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Reclaimed Wood
- UPC:
- 817315011870
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in