This product requires certification to purchase.

Trip Lever Bath Waste and Overflow Drain in Oil Rubbed Bronze

Native Trails

Aspen® Trip Lever Bath Waste and Overflow Drain in Oil Rubbed Bronze

  • Fast #
  • Part #NDR280ORB
  • Item #3355705
  • Manufacturer Part #DR280-ORB
4.5 out of 5 Customer Rating
Brand image
Native Trails

Aspen® Trip Lever Bath Waste and Overflow Drain in Oil Rubbed Bronze

  • Fast #
  • Part #NDR280ORB
  • Item #3355705
  • Manufacturer Part #DR280-ORB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • High quality finish will resist rust and corrosion through everyday use
  • Use for double walled tubs
  • Once installed, brass tubing is enclosed inside the tub walls
  • All exposed parts are plated
  • All hardware required for installation is included
  • Covered under Native Trails one year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Aspen®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Body Material:
Metal
IAPMO Listed:
Yes
UPC:
817315011344
Width:
1-1/2 in