60 x 29 in. Freestanding Bathtub with Center-Hand Drain in Antique Copper
Aurora 60 x 29 in. Freestanding Bathtub with Center-Hand Drain in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for free-standing installations allowing for flexible design options
- Constructed of 16-gauge copper for lasting elegance and durability
- A stunning focal point that also provides natural antimicrobial properties
- Hand-hammered surface provides beautiful texture and visual impact
- Living finish that will patina over time
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty
- Faucet and waste assembly purchased separately
- Clean with mild, non-abrasive soap and cleaners
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Collection:
- Aurora
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Height:
- 32 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 72 in
- Material:
- Copper
- Origin:
- Global
- UPC:
- 817315011719
- Weight:
- 89 lb