This product requires certification to purchase.

62 x 36 in. Freestanding Bathtub with Center Drain in Pearl

Native Trails

Avalon 62 x 36 in. Freestanding Bathtub with Center Drain in Pearl

  • Fast #
  • Part #NNST6236P
  • Item #7081812
  • Manufacturer Part #NST6236-P
3.4 out of 5 Customer Rating
Brand image
Native Trails

Avalon 62 x 36 in. Freestanding Bathtub with Center Drain in Pearl

  • Fast #
  • Part #NNST6236P
  • Item #7081812
  • Manufacturer Part #NST6236-P
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Pearl Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed for free-standing installations allowing for flexible design options
  • Tub provides both breathtaking beauty and optimum comfort
  • Thick walls provide insulation for long-lasting heat
  • Offers 19" interior depth - one of the deepest tub basins available
  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – Better Protection from stains, scratches and cracks
  • 2" drain opening - pair with Native Trails' DR290 Push-to-Seal drain
  • UPC/cUPC compliant
  • Requires Certification

Specifications

ADA Compliant:
No
Basin Depth:
15-1/2 in
Basin Length:
38 in
Basin Width:
25 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
65 gal
Clawfoot Included:
No
Collection:
Avalon
Color Finish Category:
Whites
Color Finish Name:
Pearl
Depth:
19 in
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2-17/100 in
Faucet Included:
No
GSA Approved:
No
Height:
21 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
NativeStone
NSF Certified:
No
Origin:
Global
Overall Height:
21 in
Overall Length:
62 in
Overall Width:
36 in
Proposition 65:
WARNING: This product can expose you to Silica, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
817315017582
Weight:
538 lb