72 x 36 in. Freestanding Bathtub Center Drain in Charcoal
Avalon 72 x 36 in. Freestanding Bathtub Center Drain in Charcoal
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 72-inch free-standing concrete bathtub
- Artisan-made from a breakthrough combination of natural jute fiber and cement
- 40% lighter than standard concrete
- State-of-the-art nano sealer binds with the molecules in the concrete
- UPC/cUPC compliant
- Limited lifetime warranty
- 2.17" (55 mm) drain opening
- Capacity: 105 gallons
- Handcrafted from sustainable Native Stone
- Sealed with Native Stone Shield™
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 21
- Basin Length:
- 66
- Basin Width:
- 30 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Collection:
- Avalon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Composite
- Number of Occupants:
- 2
- Origin:
- Global
- Overall Length:
- 72
- Overall Width:
- 36
- Soaking Depth:
- 17-1/2
- UPC:
- 816683028947
- Weight:
- 900