21 x 15 in. 1-Bowl Undermount Hammered Copper Rectangular Bathroom Sink in Polished Copper
Avila 21 x 15 in. 1-Bowl Undermount Hammered Copper Rectangular Bathroom Sink in Polished Copper
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Apply MetalProtect to preserve polished copper finish
- Constructed of 16-gauge copper for lasting elegance and durability
- Rectangular basin gives a classically clean look to your bathroom countertop
- Undermount installation creates an integrated look
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5" drain
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty
- Clean with mild, non-abrasive soap and cleaners
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Avila
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Polished Copper
- Drain Opening:
- 1-1/2 in
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 21 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 816683025250
- Vessel Only:
- Yes
- Width:
- 15 in