This product requires certification to purchase.

Basket Strainer with Disposal Trim in Polished Nickel

Native Trails

Basket Strainer with Disposal Trim in Polished Nickel

  • Fast #
  • Part #NDR340PN
  • Item #5115614
  • Manufacturer Part #DR340-PN
5 out of 5 Customer Rating
Brand image
Native Trails

Basket Strainer with Disposal Trim in Polished Nickel

  • Fast #
  • Part #NDR340PN
  • Item #5115614
  • Manufacturer Part #DR340-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Finishes coordinate with Native Trails' DR320 basket strainer
  • Fits most ISE type disposer units (InSinkErator, KitchenAid)
  • Features spring-loaded center post for a tight seal
  • High quality finish will resist rust and corrosion through everyday use
  • All hardware required for installation is included
  • Covered under Native Trails one year warranty
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
4-1/2 in
Height:
1-5/8 in
IAPMO Listed:
No
Length:
1-5/8 in
Material:
Metal
Proposition 65:
WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Strainer Size:
3-1/2 in
UPC:
817315015595