Basket Strainer with Disposer Trim in Solid Copper
Basket Strainer with Disposer Trim in Solid Copper
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid Copper finish pairs perfectly with Antique finish copper sinks
- Fits most ISE type disposer units (InSinkErator, KitchenAid)
- Features spring-loaded center post for a tight seal
- High quality finish will resist rust and corrosion through everyday use
- All hardware required for installation is included
- Covered under Native Trails one year warranty
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Solid Copper
- Diameter:
- 4-1/2 in
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 1-5/8 in
- Material:
- Metal
- Strainer Size:
- 3-1/2 in
- UPC:
- 817315011306