16 in. Vessel Mount Round Fireclay Bathroom Sink in 24K Matte Gold/White
Bliss 16 in. Vessel Mount Round Fireclay Bathroom Sink in 24K Matte Gold/White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Round bathroom vessel sink
- Crafted by master Italian artisans
- Hand glazed before its 3rd firing, with genuine 24k gold, platinum and silver
- Protected with our exclusive, custom formulation sealer for ultimate durability
- UPC/cUPC compliant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- Bliss
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- 24K Matte Gold, White
- Drain Opening:
- 1-1/2 in
- Height:
- 4-1/2 in
- Length:
- 16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 15-1/4 in x 15-1/4 in x 4 in
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- UPC:
- 816683029289
- Vessel Only:
- Yes
- Width:
- 16 in