24 in. Wall Mount Vanity in Oak
Bordeaux 24 in. Wall Mount Vanity in Oak
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handcrafted in the USA
- Constructed from a repurposed oak wine barrel for exceptional strength and a rustic appearance
- Vintner's Collection vanity bases are hand-crafted by artisans using repurposed oak barrels and oak staves from wineries along the California Central Coast
- Plumbing accessible from underside
- Built-in French cleat for easy installation
- Features a custom-blended wax applied by hand
- Solid construction and assembly provide years of reliable performance
- Covered under Native Trails limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bordeaux
- Color Finish Category:
- Browns
- Color Finish Name:
- Oak
- Depth:
- 19
- Height:
- 7
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Reclaimed Oak
- UPC:
- 817315012532
- Width:
- 24