Brass P-Trap in Matte Black
Brass P-Trap in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fully plated P-Trap recommended for vanities with exposed plumbing
- UPC/cUPC compliant
- Heavy 17 gauge brass
- 15.5" assembly
- Includes wall flange
- High quality finish will resist rust and corrosion through everyday use
Specifications
- Cleanout:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Gauge (metal):
- 17 ga
- Height:
- 7-1/2 in
- Length:
- 15-1/2 in
- Trap Material:
- Brass
- UPC:
- 816683026202