Brass Push-Pull Drain in Polished Copper
Brass Push-Pull Drain in Polished Copper
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All exposed parts are plated
- For use with sub-floor tub waste connection
- Pivoting head ensures snug fit
- High quality finish will resist rust and corrosion through everyday use
- For use with Santorini, Avalon and other thick-walled tubs
- Covered under Native Trails one year warranty
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Polished Copper
- Drain Body Material:
- Brass
- IAPMO Listed:
- Yes
- UPC:
- 816683025540
- Width:
- 3