Brass Toe-Tap Drain in Brushed Nickel
Brass Toe-Tap Drain in Brushed Nickel
Frequently Purchased Together
Product Details
- For use with sub-floor tub waste connection
- Pivoting head ensures snug fit
- All exposed parts are plated
- Push to seal drain
- Covered under Native Trails one year warranty
- Drain & overflow perfect for thick walled tubs (up to 3.5" thick)
- For use with Santorini, Avalon and other thick-walled tubs
- High quality finish will resist rust and corrosion through everyday use
- Additional large retaining washer
- Fully plated
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Avalon 62, Avalon 72
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Included:
- Yes
- Drain Opening:
- 1-7/8 in
- Fits Pipe Size:
- 3-1/4 in
- Hardware Included:
- Yes
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- Length:
- 26-5/8 in
- Material:
- Metal
- Origin:
- Global
- Overflow Included:
- Yes
- Product Type:
- Waste and Overflow
- Style:
- Modern
- Weight:
- 2 lb
- Width:
- 3 in