This product requires certification to purchase.

Brass Toe-Tap Drain in Matte Black

Native Trails

Brass Toe-Tap Drain in Matte Black

  • Fast #
  • Part #NDR290MB
  • Item #7607170
  • Manufacturer Part #DR290-MB
4.5 out of 5 Customer Rating
Brand image
Native Trails

Brass Toe-Tap Drain in Matte Black

  • Fast #
  • Part #NDR290MB
  • Item #7607170
  • Manufacturer Part #DR290-MB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • New matte black finish
  • For use with sub-floor tub waste connection
  • Pivoting head ensures snug fit
  • High quality finish will resist rust and corrosion through everyday use
  • For use with Santorini, Avalon and other thick-walled tubs
  • Covered under Native Trails one year warranty
  • Drain & overflow perfect for thick walled tubs (up to 3.5" thick)
  • Push to seal drain
  • Fully plated
  • Additional large retaining washer
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Fits Model:
Avalon 62, Avalon 72
Fits Pipe Size:
3-1/4 in
Overflow Included:
Yes
UPC:
816683025908
Width:
3 in