20-3/4 in. Undermount Rectangular Concrete Bathroom Sink in Charcoal
Cabrillo 20-3/4 in. Undermount Rectangular Concrete Bathroom Sink in Charcoal
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Artisan-made from a breakthrough combination of natural jute fiber and cement
- 40% lighter than standard concrete
- State-of-the-art nano sealer binds with the molecules in the concrete
- UPC/cUPC and ADA Compliant
- Limited Lifetime Warranty
- Handcrafted from sustainable Native Stone
- Sealed with Native Stone Shield™
- 20.75? x 14.75? x 5? OD
- 18? x 12? x 4.25? ID
- 1.75? drain opening
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Cabrillo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Drain Opening:
- 1-3/4
- Length:
- 20-3/4
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 12 in
- Sink Depth:
- 5
- Sink Installation Type:
- Undermount
- Sink Material:
- Concrete
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 816683028817
- Width:
- 14-3/4