20-5/8 x 14-5/8 in. Rectangular Undermount Bathroom Sink in Ash

You last purchased this on
 
Native Trails

Cabrillo 20-5/8 x 14-5/8 in. Rectangular Undermount Bathroom Sink in Ash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Native Trails

Cabrillo 20-5/8 x 14-5/8 in. Rectangular Undermount Bathroom Sink in Ash

  • Fast #
  • Part #NNSL2014A
  • Item #5115572
  • Manufacturer Part #NSL2014-A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ash Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • IMPROVED SEALER! – Better Protection from stains, scratches and cracks
  • Rectangular basin gives a classically clean look to your bathroom countertop
  • Handcrafted from an innovative blend of concrete and jute fiber
  • Clean with mild, non-abrasive soap and cleaners
  • UPC/cUPC compliant
  • Covered under Native Trails limited lifetime warranty
  • 1.5" drain
  • Undermount installation creates an integrated look
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Cabrillo
Color Finish Category:
Greys
Color Finish Name:
Ash
Drain Location:
Center
Drain Opening:
1-1/2 in
GSA Approved:
Yes
IAPMO Listed -:
Yes
Length:
20-5/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
18 in x 12 in
Sink Depth:
5 in
Sink Installation Type:
Undermount
Sink Material:
Concrete
Sink Size Range:
Less than 20 in
Width:
14-5/8 in
cUPC Certified:
Yes