15 x 15 in. Undermount Copper Bar Sink in Brushed Nickel
Cantina 15 x 15 in. Undermount Copper Bar Sink in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plated with the highest-quality nickel in the industry
- Constructed of 18-gauge hand-hammered recycled copper
- Undermount installation creates an integrated look
- Hand-hammered surface provides beautiful texture and visual impact
- Pre-installed sound-dampening pads reduce noise
- Center drain location provides optimal drainage capability
- Standard 3.5" drain opening
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty; nickel plating covered under 10 year warranty
- Clean with mild, non-abrasive soap and cleaners
Specifications
- ADA Compliant:
- No
- Collection:
- Cantina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 15 in
- Material:
- Copper, Brushed Nickel
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Square
- Sink Bowl Size:
- 13 in x 13 in x 7 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- UPC:
- 817315010613
- Width:
- 15 in