This product requires certification to purchase.

15 x 15 in. Undermount Copper Bar Sink in Polished Nickel

Native Trails

Cantina 15 x 15 in. Undermount Copper Bar Sink in Polished Nickel

  • Fast #
  • Part #NCPS834
  • Item #7288849
  • Manufacturer Part #CPS834
4.3 out of 5 Customer Rating
Brand image
Native Trails

Cantina 15 x 15 in. Undermount Copper Bar Sink in Polished Nickel

  • Fast #
  • Part #NCPS834
  • Item #7288849
  • Manufacturer Part #CPS834
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Apply MetalProtect to preserve polished nickel finish
  • Constructed of 18-gauge hand-hammered recycled copper
  • Undermount installation creates an integrated look
  • Hand-hammered surface provides beautiful texture and visual impact
  • Center drain location provides optimal drainage capability
  • Pre-installed sound-dampening pads reduce noise
  • Standard 3.5" drain opening
  • UPC/cUPC compliant
  • Covered under Native Trails limited lifetime warranty; nickel plating covered under 10 year warranty
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cantina
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Location:
Center
Drain Opening:
3-1/2
Gauge (metal):
16
IAPMO Listed:
Yes
Length:
15
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Shape:
Square
Sink Bowl Size:
13 in x 13 in x 7 in
Sink Depth:
7-1/2
Sink Installation Type:
Undermount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
UPC:
816683025335
Width:
15